Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 638008A4GRWLP0L8000#
Zoro # G905175121
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ventable Fill Plug
- Accuracy +/-1.6%
- Application Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment
- Case Color Stainless Steel
- Sensor Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 638008A4GRWLP0L8000#
- Zoro # G905175121
- UPC # 888065405080
- Country of Origin China
- Category Pressure Gauges
Dimensions
Process Connection Size | 4 7/16 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Pressure Gauge |
Includes | Ventable Fill Plug |
Accuracy | +/-1.6% |
Application | Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment |
Case Color | Stainless Steel |
Sensor Material | Bronze |
Primary Scale Units | psi |
Primary Pressure Range | 0 to 8,000 psi |
Series | 8008A |
Process Connection Type | SAE |
Process Temperature Range | 20 Degrees to 158 Degrees F |
Liquid-Filled Case | Yes |
Lens Material | Polycarbonate |
Socket Material | Brass |
IP/NEMA Rating | IP66, NEMA 4X |
Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
Process Connection Location | Bottom |
Gauge Case Liquid | Glycerin |
Gauge Case Material | 304 Stainless Steel |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Duct Mounting Adapter (A-345)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N44-LCD)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L100#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG200)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 200#)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L400#)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray (302074SD02L100BL)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL1000)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red (DPGA-06)
- Ashcroft Pressure Gauges