Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 638008A4F02LP0L160#
Zoro # G705175147
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ventable Fill Plug
- Accuracy +/-1.6%
- Application Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment
- Case Color Stainless Steel
- Pressure Gauge Type Hydraulic Cylinder Pressure Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 638008A4F02LP0L160#
- Zoro # G705175147
- UPC # 888065404908
- Country of Origin China
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Pressure Gauge |
Includes | Ventable Fill Plug |
Accuracy | +/-1.6% |
Application | Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment |
Case Color | Stainless Steel |
Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
Socket Material | Brass |
Liquid-Filled Case | No |
Process Connection Location | Bottom |
Series | 8008A |
IP/NEMA Rating | IP66, NEMA 4X |
Lens Material | Polycarbonate |
Sensor Material | Bronze |
Primary Pressure Range | 0 to 160 psi |
Process Temperature Range | -40 Degrees to 158 Degrees F |
Gauge Case Material | 304 Stainless Steel |
Process Connection Gender | Male |
Process Connection Type | NPT |
Primary Scale Units | psi |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL3000)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 20-199.9Hz (M23510810)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02LX6BVAC)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-302L-158CC-01)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279AS04L30#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L600#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L60#)
- ASHCROFT Pressure Gauge (638008A4F02CP0L200#)
- ASHCROFT 2-1/2IN 1/4IN 0-500PSI NPT PRESSURE GAUGE (25-1009-AW-02L-500)
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 30#)
- PRO 2 1/2 in Dial, 0/200 PSI, 1/4 in NPT, Lower Mount Glycerin Filled Pressure Gauge (PRO-301L-254G)
- Ashcroft Pressure Gauges