Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 638008A4F02CP0L160#
Zoro # G905175244
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ventable Fill Plug
- Accuracy +/-1.6%
- Application Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment
- Case Color Stainless Steel
- Sensor Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 638008A4F02CP0L160#
- Zoro # G905175244
- UPC # 888065404960
- Country of Origin China
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Pressure Gauge |
Includes | Ventable Fill Plug |
Accuracy | +/-1.6% |
Application | Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment |
Case Color | Stainless Steel |
Sensor Material | Bronze |
Primary Scale Units | psi |
Primary Pressure Range | 0 to 160 psi |
Process Temperature Range | -40 Degrees to 158 Degrees F |
Process Connection Gender | Male |
Series | 8008A |
Process Connection Type | NPT |
Liquid-Filled Case | No |
Socket Material | Brass |
IP/NEMA Rating | IP66, NEMA 4X |
Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
Gauge Case Material | 304 Stainless Steel |
Process Connection Location | Center Back |
Lens Material | Polycarbonate |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4240)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.25 In WC (DM-2002-LCD)
- TAYLOR Dial Thermometer, -40 to 120 deg. F Range (6091N)
- POMONA ELECTRONICS Dual Binding Post, 30VAC/60VDC, Red/Black (6883)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL300)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLLV/30)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 160#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02B/310SSLXCG30)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/60)
- DWYER INSTRUMENTS Differential Pressure Transmitter (616W-3-LCD)
- Ashcroft Pressure Gauges