Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 601082PS04L3000#
Zoro # G003530358
original price:
$491.62
23% off
new price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Case Color Black
- Gauge Case Material Aluminum
- Series 1082
- Primary Pressure Range 0 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 601082PS04L3000#
- Zoro # G003530358
- UPC # 723259093332
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/2 in |
Nominal Dial Size | 6 in |
Details
Item | Pressure Gauge |
Connection Location | Bottom |
Case Color | Black |
Gauge Case Material | Aluminum |
Series | 1082 |
Primary Pressure Range | 0 to 300 |
Process Connection Location | Bottom |
Sensor Material | Monel |
Process Temperature Range | -20 Degrees to 200 Degrees F |
Pressure Gauge Type | Test Pressure Gauge |
Lens Material | Glass |
IP/NEMA Rating | Not Rated |
Primary Scale Units | psi |
Process Connection Gender | Male |
Process Connection Type | NPT |
Accuracy Grade | ASME B40.1 Grade 3A |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451279AS04L1000#)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02LV/15#)
- DWYER INSTRUMENTS Differential Pressure Gage (2-5003-NPT)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L60#)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L5000#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L300C4)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L160#)
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 100#)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 15#)
- FESTO Pressure Gauge MA-50-16-1/4-EN (MA-50-16-1/4-EN)
- Ashcroft Pressure Gauges