Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 45W1000 H 02L XZG 300#
Zoro # G704853541
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Accuracy +/-3-2-3%
- Application Machinery and Metal Working, OEM Equipment, Pumps and Compressors
- Case Color Black
- Lens Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 45W1000 H 02L XZG 300#
- Zoro # G704853541
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Details
Item | Pressure Gauge |
Gauge Application | General-Purpose Case |
Accuracy | +/-3-2-3% |
Application | Machinery and Metal Working, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Lens Material | Plastic |
Process Connection | 1/4 in NPT Male |
Primary Scale Units | psi |
Process Connection Location | Bottom |
Pressure Range | 0 to 300 psi |
Series | 1000 |
Process Connection Gender | Male |
Primary Pressure Range | 0 to 300 |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Gauge Case Material | Steel |
Socket Material | Brass |
Sensor Material | Bronze |
Liquid-Filled Case | No |
Process Connection Type | NPT |
Lens Material - Gauge | Plastic |
Case Material - Gauge | Steel |
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Black, Primary Pressure Range 0 to 300, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1000, Application Machinery and Metal Working, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in. (351009SW02LVAC)
- FLUKE Test Leads 4mm (2032684)
- EXTECH Noise Dosimeter, LCD, 30 to 130 dB Range (SL400)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-10-bar/psi-G1/4)
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 30#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B300#)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L600C4)
- ASHCROFT Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L500#-)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B160)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, FrontFlange (204L-158P)
- Ashcroft Pressure Gauges