Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 45W1000 H 02L XZG 200#
Zoro # G704857792
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Accuracy +/-3-2-3%
- Application Machinery and Metal Working, OEM Equipment, Pumps and Compressors
- Case Color Black
- Pressure Range 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 45W1000 H 02L XZG 200#
- Zoro # G704857792
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Pressure Gauge |
Gauge Application | General-Purpose Case |
Accuracy | +/-3-2-3% |
Application | Machinery and Metal Working, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Pressure Range | 0 to 200 psi |
Socket Material | Brass |
Process Connection Type | NPT |
Sensor Material | Bronze |
Gauge Case Material | Steel |
Process Connection Gender | Male |
Primary Pressure Range | 0 to 200 |
Process Connection | 1/4 in NPT Male |
Lens Material | Plastic |
Process Connection Location | Bottom |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Liquid-Filled Case | No |
Series | 1000 |
Primary Scale Units | psi |
Case Material - Gauge | Steel |
Lens Material - Gauge | Plastic |
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Black, Primary Pressure Range 0 to 200, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1000, Application Machinery and Metal Working, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/4" Mount (101D-204A)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0403-06 BLU MKR)
- MONARCH Phaser Stroboscope, 30 to 50,000 FPM (6210-020)
- SCS Dual Conductor Remote Input Jack (733)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL60)
- ASHCROFT Low Pressure Gauge (10N5500SL04L4#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451259SD04L600#)
- ASHCROFT Pressure Gauge (638008A4GRWLP0L8000#)
- ASHCROFT Pressure Gauge (M-15DDG-01B-200S100-XZG)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L15#)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404G)
- Ashcroft Pressure Gauges