Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 45W1000 H 02L XZG 160#
Zoro # G404853544
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Accuracy +/-3-2-3%
- Application Machinery and Metal Working, OEM Equipment, Pumps and Compressors
- Case Color Black
- Series 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 45W1000 H 02L XZG 160#
- Zoro # G404853544
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Pressure Gauge |
Gauge Application | General-Purpose Case |
Accuracy | +/-3-2-3% |
Application | Machinery and Metal Working, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Series | 1000 |
Primary Scale Units | psi |
Process Connection Location | Bottom |
Gauge Case Material | Steel |
Process Connection Gender | Male |
Liquid-Filled Case | No |
Primary Pressure Range | 0 to 160 |
Socket Material | Brass |
Lens Material | Plastic |
Process Connection Type | NPT |
Pressure Range | 0 to 160 psi |
Process Connection | 1/4 in NPT Male |
Sensor Material | Bronze |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Case Material - Gauge | Steel |
Lens Material - Gauge | Plastic |
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Black, Primary Pressure Range 0 to 160, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1000, Application Machinery and Metal Working, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Needle Valve, 1.53 in., Pressure (SNV510LF)
- TSI ALNOR Balometer, Low Flow (6200D)
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572 (4372)
- PECO Remote Sensor (68671)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L600#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L60#)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL5000)
- ASHCROFT Test Gauge, Digital (302089SD02LXC47000#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L160#)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (302086SD02LXCYLM5000#)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CE)
- Ashcroft Pressure Gauges