Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 451279AS02L400#
Zoro # G903530243
original price:
$77.01
17% off
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.5%
- Application Chemical and Petrochemical Plants, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Water and Wastewater
- IP/NEMA Rating IP65
- Socket Material Brass
- Pressure Gauge Type Process Pressure Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 451279AS02L400#
- Zoro # G903530243
- UPC # 723259929532
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Pressure Gauge |
Accuracy | +/-0.5% |
Application | Chemical and Petrochemical Plants, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Water and Wastewater |
IP/NEMA Rating | IP65 |
Socket Material | Brass |
Pressure Gauge Type | Process Pressure Gauge |
Liquid-Filled Case | No |
Sensor Material | Bronze |
Primary Scale Units | psi |
Process Connection Gender | Male |
Gauge Case Material | Phenolic |
Process Temperature Range | -20 Degrees to 200 Degrees F |
Process Connection Location | Bottom |
Process Connection Type | NPT |
Series | 1279 |
Primary Pressure Range | 0 to 400 |
Lens Material | Glass |
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Process Connection Location Bottom, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1279
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- FESTO Pressure Gauge MA-40-16-R1/4-EN (MA-40-16-R1/4-EN)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- EXTECH Bead Wire Temp Probe, -58 to 1000 Deg F (TP875)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L200#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L3000#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B300)
- ASHCROFT Pressure Gauge (45W1000 H 02L XZG 160#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL100)
- DYNAMIC Gauge, Glycrn Flld, 0-4000psi 1/4" Stm Mnt (221319)
- Ashcroft Pressure Gauges