Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 451279AS02L200#
Zoro # G503530223
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.5%
- Application Chemical and Petrochemical Plants, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Water and Wastewater
- Process Connection Gender Male
- IP/NEMA Rating IP65
- Process Temperature Range -20 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451279AS02L200#
- Zoro # G503530223
- UPC # 723259929518
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Pressure Gauge |
Accuracy | +/-0.5% |
Application | Chemical and Petrochemical Plants, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Water and Wastewater |
Process Connection Gender | Male |
IP/NEMA Rating | IP65 |
Process Temperature Range | -20 Degrees to 200 Degrees F |
Socket Material | Brass |
Sensor Material | Bronze |
Process Connection Location | Bottom |
Primary Pressure Range | 0 to 200 |
Liquid-Filled Case | No |
Lens Material | Glass |
Gauge Case Material | Phenolic |
Pressure Gauge Type | Process Pressure Gauge |
Primary Scale Units | psi |
Series | 1279 |
Process Connection Type | NPT |
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Process Connection Location Bottom, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1279
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- CROMPTON 0-500A AMP AMMETER (016-01AA-ECSF)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- REED INSTRUMENTS Vibration Meter, +/-5%Acc, LCD (R7000SD)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279AS04L160#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L200#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L160#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL200)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L15#)
- ASHCROFT 100Mm 1/4In 0-600Psi Npt Pressure Gauge (10-1008-S-02L-600#-XLL)
- BVA 212 Face Diameter, Liquid Gauge, GW2514 (GW2514)
- Ashcroft Pressure Gauges