Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 451279AS02L160#
Zoro # G103530173
original price:
$113.41
14% off
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.5%
- Application Chemical and Petrochemical Plants, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Water and Wastewater
- Socket Material Brass
- Sensor Material Bronze
- Pressure Gauge Type Process Pressure Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 451279AS02L160#
- Zoro # G103530173
- UPC # 723259929501
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Pressure Gauge |
Accuracy | +/-0.5% |
Application | Chemical and Petrochemical Plants, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Water and Wastewater |
Socket Material | Brass |
Sensor Material | Bronze |
Pressure Gauge Type | Process Pressure Gauge |
Process Connection Location | Bottom |
Gauge Case Material | Phenolic |
IP/NEMA Rating | IP65 |
Liquid-Filled Case | No |
Primary Pressure Range | 0 to 160 |
Lens Material | Glass |
Process Connection Type | NPT |
Series | 1279 |
Process Connection Gender | Male |
Primary Scale Units | psi |
Process Temperature Range | -20 Degrees to 200 Degrees F |
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Process Connection Location Bottom, IP/NEMA Rating IP65, Primary Pressure Range 0 to 160, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1279
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Meter Testing Electrostatic Fields (770716)
- MERCOID Pressure Transmitter, 0-150 In w.c., FM, CE (3100D-3-FM-1-1-LCD)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE6)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CB)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L160#)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Metal, Gray (302074SD02L1000BL)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B200#)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L2MC4)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 100 PSI)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 300 PSI)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 30#)
- Ashcroft Pressure Gauges