Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 451009S04L60#
Zoro # G203530158
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-1.00%
- Application Deionized Water, Hydraulics and Pneumatics, Refrigeration, Specialized OEM Equipment
- Case Color Stainless Steel
- Series 1009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451009S04L60#
- Zoro # G203530158
- UPC # 723259816627
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/2 in |
Nominal Dial Size | 4 1/2 in |
Details
Item | Pressure Gauge |
Gauge Application | Corrosion-Resistant Case |
Accuracy | +/-1.00% |
Application | Deionized Water, Hydraulics and Pneumatics, Refrigeration, Specialized OEM Equipment |
Case Color | Stainless Steel |
Series | 1009 |
Socket Material | 316L Stainless Steel |
Gauge Case Material | 304 Stainless Steel |
Process Connection Location | Bottom |
Lens Material | Glass |
Secondary Scale Units | psi |
Process Connection Gender | Male |
Sensor Material | 316L Stainless Steel |
Process Temperature Range | -40 Degrees to 200 Degrees F |
Process Connection Type | NPT |
Primary Pressure Range | 0 to 60 |
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Bottom, Case Color Stainless Steel, Primary Pressure Range 0 to 60, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Series 1009
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- EXTECH Pressure Manometer/Datalogger, 2.9psi (SDL710)
- EXTECH Data Logger, 3 Axis Vibration, USB (VB300)
- TRACEABLE USB Cable, For Use with Mfr.No.6550,65601 (6590)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B60#)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL1500)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B15)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL60)
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L300#-)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L60#)
- PIC GAUGES Air Gauge, 3-1/2", 0/100psi, 1/4"CBM, UClamp (103D-354E)
- Ashcroft Pressure Gauges