Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 401008S01B15#
Zoro # G803530480
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-3-2-3%
- Application Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
- Case Color Stainless Steel
- Socket Material 316L Stainless Steel
- Process Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 401008S01B15#
- Zoro # G803530480
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Details
Item | Pressure Gauge |
Accuracy | +/-3-2-3% |
Application | Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment |
Case Color | Stainless Steel |
Socket Material | 316L Stainless Steel |
Process Connection Location | Center Back |
IP/NEMA Rating | IP66, NEMA4X |
Liquid-Filled Case | No |
Process Temperature Range | -40 Degrees to 200 Degrees F |
Sensor Material | 316L Stainless Steel |
Process Connection Type | NPT |
Process Connection Gender | Male |
Gauge Case Material | 304 Stainless Steel |
Primary Scale Units | psi |
Primary Pressure Range | 0 to 15 |
Lens Material | Polycarbonate |
Description
Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA4X, Primary Pressure Range 0 to 15, Liquid-Filled Case No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color (LA243772)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (3JPE5)
- PLAST-O-MATIC Gauge Guard, Polypropylene, 1/4 In FNPT (GGMEB1-PP)
- WESTWARD Digital Clamp Meter, 600A, 600V (800HC2)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L300#)
- ASHCROFT ASHCROFT 35-1009-AW-02B-60# 3-1/2IN 1/4IN 0-60PSI NPT PRESSURE GAUGE (35-1009-AW-02B-60#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L160#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL100)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL400)
- KODIAK Low Pressure Gauge, Bottom, 35" H2O/20 oz. (KC25-35"WC/20OZ"H2O)
- Ashcroft Pressure Gauges