Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 302089SD02L5000#
Zoro # G803530336
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Stainless Steel Cover and Padded Carry Pouch
- Accuracy +/-0.05%
- Gauge Case Material Stainless Steel
- Series 2089
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 302089SD02L5000#
- Zoro # G803530336
- UPC # 723259488800
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 in |
Details
Connection Location | Bottom |
Item | Pressure Gauge |
Includes | Stainless Steel Cover and Padded Carry Pouch |
Accuracy | +/-0.05% |
Gauge Case Material | Stainless Steel |
Series | 2089 |
Process Connection Gender | Male |
Process Connection Type | NPT |
Primary Pressure Range | 0 to 5000 |
Primary Scale Units | psi |
Pressure Gauge Type | Test Pressure Gauge |
Sensor Material | 316 Stainless Steel |
Process Connection Location | Bottom |
Process Temperature Range | 0 Degrees to 150 Degrees F |
Accuracy Grade | Not Graded |
IP/NEMA Rating | Not Rated |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MC CRORY MFG CO 6 Light Tester Pls Bk/Yw (817)
- HOLLAND BAR STOOL CO Louisiana State University Indoor/Outdoor LED Thermometer (ODThrm14BK-08LaStUn)
- TAYLOR Square Rain Gauge Ground 1.2 in. W X 7.8 in. L (2715)
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- ASHCROFT Pressure Gauge (M-15DDG-01B-200S100-XZG)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL5000)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L2MC4)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/15#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02B/310SSLXCG30)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L3000#)
- JONES STEPHENS Pressure Gauge, 30 PSI, 2" Face (G60030)
- Ashcroft Pressure Gauges