Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 25W1001TH 02BXUCZG200#
Zoro # G504853543
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2%
- Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
- Case Color Stainless Steel
- Gauge Case Material Stainless Steel
- Process Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 25W1001TH 02BXUCZG200#
- Zoro # G504853543
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Details
Item | Pressure Gauge |
Accuracy | +/-2% |
Application | Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment |
Case Color | Stainless Steel |
Gauge Case Material | Stainless Steel |
Process Connection Location | Back |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Socket Material | Brass |
Process Connection Gender | Male |
Primary Scale Units | psi |
Lens Material | Polycarbonate |
Process Connection Type | NPT |
Primary Pressure Range | 0 to 100 |
Sensor Material | Beryllium Copper |
Description
Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Back, Case Color Stainless Steel, Primary Pressure Range 0 to 100, Socket Material Brass, Sensor Material Beryllium Copper, Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temp Calibrator, to2498 Degrees F, NIST (PRC30-NIST)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 100 inH2O, 1/4 NPT Back Conn (25-210-100-inH2O-vac)
- POMONA ELECTRONICS Panel Mount Banana Jack, 25A, Black, PK10 (5931-0)
- TESTO 410-1 Pocket Pro Air Velocity & Temp Meter (0560 4101)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/60)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L5000#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L60#)
- ASHCROFT Pressure Gauge (451209SD04L200#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 30 PSI)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L100#)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4"CBM, SS (PRO-302D-254P-01)
- Ashcroft Pressure Gauges