Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 251009SW02L60#25310HH02TCG
Zoro # G703530481
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mini-Diaphragm Seal
- Accuracy +/-1.00%
- Application Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
- Case Color Stainless Steel
- Series 1009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 251009SW02L60#25310HH02TCG
- Zoro # G703530481
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Pressure Gauge |
Includes | Mini-Diaphragm Seal |
Accuracy | +/-1.00% |
Application | Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment |
Case Color | Stainless Steel |
Series | 1009 |
Socket Material | 316L Stainless Steel |
Gauge Case Material | 304 Stainless Steel |
Primary Scale Units | psi |
Primary Pressure Range | 0 to 60 |
Process Temperature Range | -40 Degrees to 200 Degrees F |
Sensor Material | 316L Stainless Steel |
Lens Material | Polycarbonate |
Process Connection Type | MNPT |
Process Connection Location | Bottom |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVER-SAFE Liquid In Glass Thermometer, 20 to 500F (ACC5003BLSSC)
- SANOXY 7 Fn Digital Multimeter AC DC Voltage Volt 10 Amp Current Resistance Ohm Meter (PPT-193800918084)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-160)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-3psi, 1/4"CBM (LP2-254-3PSI)
- ASHCROFT ASHCROFT 35-1009-AW-02B-60# 3-1/2IN 1/4IN 0-60PSI NPT PRESSURE GAUGE (35-1009-AW-02B-60#)
- ASHCROFT Pressure Gauge (45W1000 H 02L XZG 60#)
- ASHCROFT Pressure Gauge (201032S75L160#)
- ASHCROFT Pressure Gauge (451279AS02L200#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 300 PSI)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L60#)
- ASHCROFT Pressure Gauge (M-15DDG-01B-60S30-XZG)
- Ashcroft Pressure Gauges