Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 20W1005SH 02L XZG 160#
Zoro # G804853526
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
- Case Color Stainless Steel
- Primary Pressure Range 0 to 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 20W1005SH 02L XZG 160#
- Zoro # G804853526
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Details
Item | Pressure Gauge |
Gauge Application | Corrosion-Resistant Case |
Accuracy | +/-3-2-3% |
Application | Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps |
Case Color | Stainless Steel |
Primary Pressure Range | 0 to 60 |
Sensor Material | Bronze |
Process Connection | 1/4 in NPT Male |
Process Connection Type | NPT |
Process Connection Location | Bottom |
Gauge Case Material | Stainless Steel |
Primary Scale Units | psi |
Liquid-Filled Case | No |
Series | 1005 |
Process Connection Gender | Male |
Lens Material | Polycarbonate |
Pressure Range | 0 to 60 psi |
Socket Material | Brass |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Lens Material - Gauge | Plastic |
Case Material - Gauge | Stainless Steel |
Description
Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Stainless Steel, Primary Pressure Range 0 to 60, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Black (MG-50-A-9V-R)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 6 In H2O (2006)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (M235-0-2-13-0)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 30 PSI)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B15#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL300)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL3000)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL1000)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L300#)
- WEATHERHEAD Hydraulic Pressure Testing, 41537 (FF14798)
- Ashcroft Pressure Gauges