Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 20W1005SH 02B XZG 160#
Zoro # G104853547
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
- Case Color Stainless Steel
- Series 1005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 20W1005SH 02B XZG 160#
- Zoro # G104853547
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Details
Item | Pressure Gauge |
Gauge Application | Corrosion-Resistant Case |
Accuracy | +/-3-2-3% |
Application | Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps |
Case Color | Stainless Steel |
Series | 1005 |
Primary Scale Units | psi |
Sensor Material | Bronze |
Gauge Case Material | Stainless Steel |
Lens Material | Polycarbonate |
Process Connection Type | NPT |
Process Connection Gender | Male |
Process Connection Location | Center Back |
Liquid-Filled Case | No |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Pressure Range | 0 to 60 psi |
Process Connection | 1/4 in NPT Male |
Primary Pressure Range | 0 to 60 |
Socket Material | Brass |
Lens Material - Gauge | Plastic |
Case Material - Gauge | Stainless Steel |
Description
Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Stainless Steel, Primary Pressure Range 0 to 60, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1264)
- PRO 1 1/2 in Dial, 0/15 PSI & Bar, 1/8 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-158B-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-101D-254F-BSPT)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ2491-DRY-2FF)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B100#)
- ASHCROFT Gauge, U-Clamp, 2 in. (101A217-01)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B600#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L300#)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 600#)
- ASHCROFT Pressure Gauge (638008A4G02LP0L8000#)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN1)
- Ashcroft Pressure Gauges