Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 20W1005PH 02L XRUZG 200#
Zoro # G704857808
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
- Case Color Black
- Socket Material Brass
- Pressure Range 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 20W1005PH 02L XRUZG 200#
- Zoro # G704857808
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Details
Item | Pressure Gauge |
Accuracy | +/-3-2-3% |
Application | Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps |
Case Color | Black |
Socket Material | Brass |
Pressure Range | 0 to 200 psi |
Series | 1005 |
Gauge Case Material | ABS |
Process Connection | 1/4 in MNPT |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Process Connection Type | MNPT |
Lens Material | Polycarbonate |
Sensor Material | Bronze |
Process Connection Location | Bottom |
Primary Display Units | psi |
IP/NEMA Rating | Not Rated |
Primary Display Range | 0 to 200 |
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Nominal Dial Size 2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type MNPT, Process Connection Location Bottom, Process Connection Size 1/4 in, Primary Display Range 0 to 200, Process Temperature Range -40 Degrees to 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Nitric Oxide Sensor, Not Calibrated (0024-0881)
- UEI TEST INSTRUMENTS Residential Combustion Analyzer Kit w/ SPT1 (C161OIL)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FMG4)
- FLUKE Soft Carrying Case, 2x4-7/8x10-7/8, Yl/Blk (Fluke-C33)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L15#)
- ASHCROFT Pressure Gauge (25W1001TH 02BXUCZG200#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L100#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B30#)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL1500)
- ASHCROFT General Purpose Digital Gauge (DG2551L0NAM02L0I#&V-XCYLM)
- NOSHOK Vacuum Gauge, 1.5" Steel Panel Mount Case, 30 vac/kPa, 1/8 NPT Back Conn (15-120-30-vac/kPa)
- Ashcroft Pressure Gauges