Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 20W1005PH 02L XRUZG 160#
Zoro # G304853460
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
- Case Color Black
- Socket Material Brass
- Gauge Case Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 20W1005PH 02L XRUZG 160#
- Zoro # G304853460
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Details
Item | Pressure Gauge |
Accuracy | +/-3-2-3% |
Application | Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps |
Case Color | Black |
Socket Material | Brass |
Gauge Case Material | ABS |
Pressure Range | 0 to 60 psi |
Process Connection | 1/4 in MNPT |
Series | 1005 |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Sensor Material | Bronze |
Primary Display Range | 0 to 60 |
Lens Material | Polycarbonate |
Process Connection Type | MNPT |
Primary Display Units | psi |
IP/NEMA Rating | Not Rated |
Process Connection Location | Bottom |
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Nominal Dial Size 2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type MNPT, Process Connection Location Bottom, Process Connection Size 1/4 in, Primary Display Range 0 to 60, Process Temperature Range -40 Degrees to 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snubber, Filter, 1/2In NPT, 20,000psi, SS (5TUK8)
- WINTERS Thermometer, Analog, -30-300 deg, 1/2in NPT (TAS134LF.)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1856)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115F2100#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-200)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L200#)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 5000 PSI)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL1000)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 1 000 PSI)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B600#)
- MILTON Center Back Mount Pressure Gage, 0-100PSI (1174-7)
- Ashcroft Pressure Gauges