Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 20W1005PH 02L XRUZG 100#
Zoro # G404853551
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
- Case Color Black
- Socket Material Brass
- Process Connection 1/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 20W1005PH 02L XRUZG 100#
- Zoro # G404853551
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Details
Item | Pressure Gauge |
Accuracy | +/-3-2-3% |
Application | Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps |
Case Color | Black |
Socket Material | Brass |
Process Connection | 1/4 in MNPT |
Gauge Case Material | ABS |
Pressure Range | 0 to 100 psi |
Series | 1005 |
Lens Material | Polycarbonate |
Process Connection Type | MNPT |
IP/NEMA Rating | Not Rated |
Primary Display Range | 0 to 100 |
Process Connection Location | Bottom |
Primary Display Units | psi |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Sensor Material | Bronze |
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Nominal Dial Size 2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type MNPT, Process Connection Location Bottom, Process Connection Size 1/4 in, Primary Display Range 0 to 100, Process Temperature Range -40 Degrees to 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-4-094C)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10622N)
- BOTRON CO ESD 3 Layer Rubber Mat 5ftx2ftx0.12in (B3425)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L3000#)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black (451259SD04L400#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L100C4)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG30)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (452074SD02L1000BL)
- ZORO SELECT Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Black (23V730)
- Ashcroft Pressure Gauges