Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 201032S75L60#
Zoro # G203530301
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1032S
- Socket Material 316L Stainless Steel
- Gauge Case Material 300 Stainless Steel
- Lens Material Glass
- Process Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 201032S75L60#
- Zoro # G203530301
- UPC # 723259164391
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 3/4 in |
Nominal Dial Size | 2 in |
Details
Item | Pressure Gauge |
Series | 1032S |
Socket Material | 316L Stainless Steel |
Gauge Case Material | 300 Stainless Steel |
Lens Material | Glass |
Liquid-Filled Case | No |
Process Connection Type | Tri-Clamp |
Pressure Gauge Type | Sanitary Pressure Gauge |
Process Connection Location | Bottom |
Hazardous Location Rating | Not Rated |
Primary Scale Units | psi |
Pressure Range Type | Pressure |
IP/NEMA Rating | IP65 |
Ambient Operating Temperature Range | -40 Degrees to 150 Degrees F |
Primary Pressure Range | 0 to 60 |
Sensor Material | 316 Stainless Steel |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 15 In H2O (2015)
- TAYLOR Rain Gauge, 0 to 5 in., Polycarbonate (2702-35)
- ELECTRONIC SPECIALTIES AUTOMOTIVE TEST LEAD KIT (ES143)
- HOLLAND BAR STOOL CO University of Kansas Indoor/Outdoor LED Thermometer (ODThrm14BK-08KnsasU)
- ASHCROFT Pressure Gauge (638008A4F02CP0L160#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 600 PSI)
- ASHCROFT Low Pressure Gauge (10N5500SL04L4#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLLV/30)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL3000)
- POWERWELD Replacement Gauge, 2-1/2" x 4000 PSI, 1/4" NPT Inlet (A4000)
- Ashcroft Pressure Gauges