Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 201032S75L160#
Zoro # G103530333
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Case Material 300 Stainless Steel
- Socket Material 316L Stainless Steel
- Series 1032S
- Process Connection Size 3/4 in
- Ambient Operating Temperature Range -40 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 201032S75L160#
- Zoro # G103530333
- UPC # 723259164414
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 3/4 in |
Nominal Dial Size | 2 in |
Details
Item | Pressure Gauge |
Gauge Case Material | 300 Stainless Steel |
Socket Material | 316L Stainless Steel |
Series | 1032S |
Ambient Operating Temperature Range | -40 Degrees to 150 Degrees F |
IP/NEMA Rating | IP65 |
Primary Pressure Range | 0 to 160 |
Lens Material | Glass |
Pressure Gauge Type | Sanitary Pressure Gauge |
Liquid-Filled Case | No |
Sensor Material | 316 Stainless Steel |
Process Connection Location | Bottom |
Hazardous Location Rating | Not Rated |
Process Connection Type | Tri-Clamp |
Pressure Range Type | Pressure |
Primary Scale Units | psi |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- FLUKE Test Leads, 63 In. L, Black/Red (Fluke-TL222)
- WINTERS Thermometer, Analog, 30-180 deg, 3/4in NPT (TIM104LF.)
- GARDNER BENDER Electrical Tester Kit 5 Pieces (GK-5)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/100#)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B100)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L60#)
- ASHCROFT Pressure Gauge (25W1001TH 02BXUCZG200#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF60#)
- DAYTON High and Low Pressure Gauge Set (GGS_87594)
- Ashcroft Pressure Gauges