Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 185948 (M23DDG01B60S30)
Zoro # G505175132
original price:
$8.75
5% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-5%
- Application Air Inflators, Compressors, Mini FRL'S, Specialized OEM Equipment
- Case Color Black
- Primary Pressure Range 0 to 60
- Process Connection Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 185948 (M23DDG01B60S30)
- Zoro # G505175132
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 7/8 in |
Process Connection Size | 1/8 in |
Details
Item | Pressure Gauge |
Accuracy | +/-5% |
Application | Air Inflators, Compressors, Mini FRL'S, Specialized OEM Equipment |
Case Color | Black |
Primary Pressure Range | 0 to 60 |
Process Connection Gender | Male |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Process Connection Type | NPT |
Gauge Case Material | ABS |
Socket Material | Brass |
Primary Scale Units | psi |
Lens Material | Polycarbonate |
Process Connection Location | Back |
Sensor Material | Beryllium Copper |
Description
Pressure Gauge, Nominal Dial Size 7/8 in, Accuracy +/-5 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Back, Case Color Black, Primary Pressure Range 0 to 60, Socket Material Brass, Sensor Material Beryllium Copper, Application Air Inflators, Compressors, Mini FRL'S, Specialized OEM Equipment, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1102)
- GENERAL TOOLS Digital Count Down Timer (TI110)
- ASHCROFT Dial Thermometer, BiMetallic, Glass Window (50EI60R)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS, LF (PRO-301L-254C-01)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG100#)
- ASHCROFT Pressure Gauge (M-15DDG-01B-160S80-XZG)
- ASHCROFT Digital Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (DG2531L0NAM02L60#-XCYLM)
- ASHCROFT Digital Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Metal, Gray (302074SD02L600BL)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 300 PSI)
- ASHCROFT Compound Gauge (251009SW02LXR530IMV&150#)
- PIC GAUGES Thermometer, 5", 40/280degF, 2"Stem Back (163F)
- Ashcroft Pressure Gauges