Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02L600#
Zoro # G8516435
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 0 to 600 psi
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 251009SW02L600#
- Zoro # G8516435
- UPC # 759426943339
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.75 in |
Case Depth | 1.25 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Autoranging Digital Watt Meter, True RMS (R5000)
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS (PRO-301L-402R)
- WEKSLER Snubber, Pressure, Filter, 1/2 In, SS (A05E)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1864)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 200 PSI)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL160)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L300#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L100#)
- ASHCROFT 4-1/2IN 1/4IN 0-160PSI NPT PRESSURE GAUGE (45-1009-AL-02L-160#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451259SD4L15#)
- MCDANIEL CONTROLS Vacuum 30-0In-Hg 2-1/2In 1/4In Npt Pressure Gauge (AB 20905 KSUB)
- Ashcroft Pressure Gauges