Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451279AS04L600#
Zoro # G3152861
original price:
$151.93
6% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Process
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451279AS04L600#
- Zoro # G3152861
- UPC # 723259294814
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5.81" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 10 yr |
Process Connection Size | 1/2 in |
Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.375 in |
Case Depth | 3.36 in |
Case Diameter | 5.81 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Bolt Circle Diameter 5.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Stacking Banana Plug Test Leads, 48" (146-P)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3256D)
- KLEIN TOOLS Pinless Moisture Meter (ET140)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 600 psi (PFP828R1)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279AS04L300#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279AS04L160#)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451279AS04L1000#)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (452074SD02L100BL)
- ASHCROFT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 30" H20)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L300#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 3000)
- Ashcroft Pressure Gauges