Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black
Mfr # 35W1005PH02L60#
Zoro # G8516033
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application General-Purpose Case
- Range 0 to 60 psi
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 35W1005PH02L60#
- Zoro # G8516033
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 4.54" |
Diameter | 3.70" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 3 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- JONARD TOOLS Push Pull Force Gauge, 0 to 72 Oz (GPP-72)
- LASCAR WiFi Data Logger, Temperature, Cloud (EL-WIFI-T)
- EXTECH Data Logging Anemometer, 80 to 4930 fpm (SDL310)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L30#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L160#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L160#)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG60#/VAC)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L1000#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 600 PSI)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-302L-158CC-01)
- Ashcroft Pressure Gauges