Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black
Mfr # 1188A
Zoro # G6153427
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application For Oil & Gas, Wastewater, & Process Applications
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 1188A
- Zoro # G6153427
- UPC # 723259083616
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.38 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.812 in |
Case Depth | 3.44 in |
Description
Pressure Gauge, Low Pressure Process, 4-1/2 In., 0 to 60 In. H20, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest Graduation 5 In. H2O, Graduations 1 In. H2O, Accuracy +/-1 Percent, Case Material Phenolic, Case Color Black, Socket Material Brass, Tube Material Brass, Filled With None/Field Fillable, Lens Material Glass, Ring Material Polypropylene, Operating Temp. Range -40 Degrees to 200 Degrees F, Characteristics Micrometer Pointer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1223-16-W/M)
- GARDNER BENDER Electrical Tester Safety Kit, 2-Pc. (GTK-2)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 2,000 uA Max. AC Amps (PM55A)
- ASHCROFT Pressure Gauge, 0 to 20 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009A)
- ASHCROFT Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Metal, Gray (302074SD02L30BL)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L1000#)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL5000)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L100#)
- ZORO SELECT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Steel, Black (18C785)
- Ashcroft Pressure Gauges