Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 6 In H2O
Mfr # 451134EDRQMXCYLM6IWD
Zoro # G0247737
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts PTFE / Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXCYLM6IWD
- Zoro # G0247737
- UPC # 783156969130
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 3.76 in |
Process Connection Size | 1/8 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 4.72 in |
Manufacturer Warranty Length | 5 yr |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts PTFE / Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 6, Gauge Accuracy +/-3.00 Percent, Body Material Glass Filled Nylon, Gauge Primary Range Smallest Graduation 0.2, Diaphragm Material Buna-N, Piston Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Hygrometer, Alarm, 14 to 140 F (445815)
- TESTO 735-1 Compact Pro Thermometer (0560 7351)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/8"Mount (101D-208C)
- INTERSTATE PNEUMATICS 1/8" NPT Rear Mount Pressure Gauge, 1-1/2" Dial Diameter, 4000PSI (G2101-4000)
- ASHCROFT Pressure Gauge, 0 to 8 In H2O (451134EDRQMXCYLM8IWD)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- ASHCROFT Pressure Transducer, +/-8 In WC (GC527F0242CD8IWL)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ASHCROFT Pressure Gauge, 0 to 60 psi (351130FD25SXCYLM60PSID)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0.25In to 0 to 0.25In H2O (2300-0)
- Ashcroft Differential Pressure Gauges