Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 5 In H2O
Mfr # 451134EDRQMXV5CYLM5IWD
Zoro # G3284346
original price:
$123.94
8% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 3 3/4 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts PTFE / Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXV5CYLM5IWD
- Zoro # G3284346
- UPC # 783029143285
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 3 3/4 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Nominal Dial Size | 4 1/2 in |
For Panel Cut-Out Size | 115 mm |
Description
Differential Pressure Gauge, Pressure Range 0 To 5 In WC, Relay Type SPDT, 0.25A@175VAC/DC, Accuracy +/-2%, Pressure Range Minor Div 0.10 In WC, Rated Total Pressure 35 PSI, Gage Connection 1/8 In NPT, Dial Size 4.5 In, Compatible With Air And Non-Combustible Gas, Ambient Operating Range 0 to 170 Deg F, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 12"L) (160-12)
- BACHARACH Refrigerant Leak Detector, 0.006 oz./yr. (H-10 Pro)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM Max (RFI, 142542)
- OAKTON Oakton Conductivity and TDS Standard, 80 (00653-32)
- ASHCROFT Pressure Gauge, 0 to 200 In H2O (351132FD25SXCYLM200IWD)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- ASHCROFT Pressure Gauge, 0 to 60 psi (351130FD25SXCYLM60PSID)
- ASHCROFT Pressure Gauge, 0 to 8 In H2O (451134EDRQMXCYLM8IWD)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 43 psi (555A-43.0)
- Ashcroft Differential Pressure Gauges