Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02L400#
Zoro # G8516426
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 0 to 400 psi
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 251009SW02L400#
- Zoro # G8516426
- UPC # 759426058873
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.25 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.75 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0202)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (Fluke-80PK-1)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L160#)
- ASHCROFT Digital Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (452074SD02L600BL)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-60)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L160#)
- ASHCROFT Pressure Gauge (251032SL15L100#)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L100#-XCYC4LM)
- THEXTON MANUFACTURING CO Thexton THX432 Universal Thread Gauges (THX432)
- Ashcroft Pressure Gauges