Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009AW02L400#
Zoro # G8516182
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.0%
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 251009AW02L400#
- Zoro # G8516182
- UPC # 759426945890
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.75 in |
Case Depth | 1.25 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-C)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2.5 Ft. x 3 Ft., Gray (2059T-2.5x3GKT)
- UNITED SCIENTIFIC Thermometer, Red Liquid, 12", Total Imme (THTC01)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L300#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L30#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L160#)
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/150#)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/60#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (45-1009A 02L 600 PSI)
- PIC GAUGES Low Press Gauge, 4", 30-0-30"WC, 1/4"LM, SS (LP1-SS-404-30-0-30)
- Ashcroft Pressure Gauges