Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451259SD04L400#
Zoro # G2974221
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 451259SD04L400#
- Zoro # G2974221
- UPC # 723259622648
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5.81" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/2 in |
Case Depth | 3.36 in |
Bolt Circle Diameter | 5.37 in |
Case Diameter | 5.81 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polybutylene Terephthalate, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- DWYER INSTRUMENTS Intrinsically Safe Transducer, 0to150 psi (IS626-11-GH-P1-E1-S1)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404F)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-5000psi (GLSS5000)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451259SD04L100#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451259SD04L300#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451259SD04L160#)
- ASHCROFT Pressure Gauge (451009S04L160#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 15)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B600#)
- WINTERS 4IN 1/4IN 0-100PSI NPT PRESSURE GAUGE (PFQ711)
- Ashcroft Pressure Gauges