Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black
Mfr # 451082PS02L3MC4
Zoro # G7641094
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Test
- Range 0 to 3000 psi
- Accuracy +/-0.25%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451082PS02L3MC4
- Zoro # G7641094
- UPC # 783029502983
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Case Depth | 2.875 in |
Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.375 in |
For Panel Cut-Out Size | 4.875 in |
Process Connection Size | 1/4 in |
Case Diameter | 6.093 in |
Description
Pressure Gauge, Gauge Type Test, Dial Size (In.) 4-1/2, Range 0 to 3000 Psi, Connection Size 1/4" NPT, Connection Location Lower, Smallest Graduation (PSI) 10, Accuracy (%) +/-0.25, Case Material Aluminum, Case Color Black, Socket Material Monel, Tube Material Monel, Lens Material Glass, Ring Material Hinged Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Calibration Certificate NIST With Data, Series 1082, Manufacturers Warranty Length 1 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (35 1005P XUL 02L 80#)
- LANG TOOLS 7 Piece Retractable Test Lead Set (1176)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3000)
- DICKSON Chart, 4 In, -10 to40 C, 0 to100, 7Day, PK60 (C177)
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 30#)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 60#)
- ASHCROFT Pressure Gauge, 0 to 20 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- ASHCROFT DURAGAUGE 4-1/2IN 1/2IN 0-100PSI NPT PRESSURE GAUGE (45-1279-SS-04L-100#)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 1 000 PSI)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L600#)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-G-SG.)
- Ashcroft Pressure Gauges