Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 351009AW02L300#
Zoro # G8516295
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/- 1% of Span
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 351009AW02L300#
- Zoro # G8516295
- UPC # 759426946057
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.89" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Proving Unit, 240VDC/240VAC (PRV240)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/4"Back Mount (102D-154D)
- KLEIN TOOLS Rechargeable Pro Thermal Imager (TI290)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L160#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L30#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L60#)
- ASHCROFT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (25 1490A 02L 5 PSI)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black (601082PS02L2MC4)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1441LF)
- Ashcroft Pressure Gauges