Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 30 psi
Mfr # 351130FD25SXCYLM30PSID
Zoro # G0017561
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts PTFE / Buna-N / Viton or EPDM
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 351130FD25SXCYLM30PSID
- Zoro # G0017561
- UPC # 783029143032
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 3 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.75 in |
Bolt Circle Diameter | 3.86 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 1/2 in |
Case Diameter | 4.29 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 3 1/2 in, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts PTFE / Buna-N / Viton or EPDM, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Inline, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 30, Gauge Accuracy +/-2.00 Percent, Body Material Aluminum, Gauge Primary Range Smallest Graduation 1, Diaphragm Material Buna-N, Piston Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Universal LCR Meter (878B)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"CBM, Front Flange (204L-404H)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 300 PSI, SS Case, Center Back Mount, PRO-202L-254H (PRO-202L-254H)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L300#)
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter (IXLDP)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- ASHCROFT Pressure Gauge, 0 to 200 In H2O (351132FD25SXCYLM200IWD)
- ASHCROFT Pressure Gauge, 0 to 60 psi (351130FD25SXCYLM60PSID)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal (2301)
- Ashcroft Differential Pressure Gauges