Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02L30#
Zoro # G8516374
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 0 to 30 psi
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 251009SW02L30#
- Zoro # G8516374
- UPC # 759426943261
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.25 in |
Case Diameter | 2.75 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3000)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (P9U901427UC)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 200 PSI)
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 30#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 30#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL 200#)
- ASHCROFT Pressure Gauge, 2-1/2" Dial Size, Blk Case (DG2531L0NAM02L3000#-XCYLM)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in wc/in wc, 1/2 in MNPT, Plastic, Black (1188S)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 100 PSI)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404U)
- Ashcroft Pressure Gauges