Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009AW02L30#
Zoro # G8516137
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.0%
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 251009AW02L30#
- Zoro # G8516137
- UPC # 759426945777
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.75 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.25 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Gray (9671)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- MSA Calibration Gas Cylinder, 500ppm CO 103L (24-0492)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L400#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L160#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 2 in Triclamp, Stainless Steel, Silver (351032S20L 60#)
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 60#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- BAKER INSTRUMENTS AHNC-15P Pressure Gauge, 0-15 PSI (AHNC-15P)
- Ashcroft Pressure Gauges