Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 1009S
Zoro # G6106502
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Gas or Liquid That Do Not Crystalize and Corrode 316 Stainless Steel Alloy
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 1009S
- Zoro # G6106502
- UPC # 723259360687
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5-3/32" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 5.09 in |
Case Depth | 2.06 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 30-240F (9VU35-240)
- ELECTRONIC SPECIALTIES BATTERY TESTER (ES700)
- WIKA Vacuum Gauge, -30 to 0 psi, 1/4 in MNPT, Black (113.13.20.VAC.L)
- LABEXACT Filter Membrane, 1.0um, Dia 12.5cm, PK100 (14A853)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L160#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 100 PSI)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/30)
- PRO 2 in Dial, 0/15 PSI & Bar, 1/8 in NPT, Back Mount Dry/Fillable Pressure Gauge (PRO-302D-208B-01)
- Ashcroft Pressure Gauges