Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 25 In H2O
Mfr # 451134EDRQMXV5CYLM25IWD
Zoro # G7796984
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts PTFE / Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXV5CYLM25IWD
- Zoro # G7796984
- UPC # 783029143308
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
For Panel Cut-Out Size | 115 mm |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/8 in |
Description
Differential Pressure Gauge, Pressure Range 0 To 25 In WC, Relay Type SPDT, 0.25A@175VAC/DC, Accuracy +/-2%, Pressure Range Minor Div 0.50 In WC, Rated Total Pressure 35 PSI, Gage Connection 1/8 In NPT, Dial Size 4.5 In, Compatible With Air And Non-Combustible Gas, Ambient Operating Range 0 to 170 Deg F, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELAIRE HUMITRAC WALL MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250110)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1472 Degrees F, Dual Laser Sighting (54TZ30)
- WESTWARD Tachometer, 10 to 99,999 rpm (5URH0)
- COOPER-ATKINS Timer, Mechanical, 60Min (TM60-0-8)
- ASHCROFT Pressure Gauge, 0 to 200 In H2O (351132FD25SXCYLM200IWD)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ASHCROFT Pressure Transducer, +/-8 In WC (GC527F0242CD8IWL)
- ASHCROFT Pressure Gauge, 0 to 50 In H2O (351132FD25SXCYLM50IWD)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522P-030)
- Ashcroft Differential Pressure Gauges