Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 25 In H2O
Mfr # 351132FD25SXCYLM25IWD
Zoro # G0017656
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts PTFE / Buna-N / Viton or EPDM
- Differential Gauge Connection Type FNPT and MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 351132FD25SXCYLM25IWD
- Zoro # G0017656
- UPC # 783029143063
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 4 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 4.29 in |
Bolt Circle Diameter | 3.86 in |
Process Connection Size | 1/4 in |
Case Depth | 2.74 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts PTFE / Buna-N / Viton or EPDM, Differential Gauge Connection Type FNPT and MNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Inline, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 25, Gauge Accuracy +/-2.00 Percent, Body Material Aluminum, Gauge Primary Range Smallest Graduation 2, Diaphragm Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Chart 12" 50-250 24Hr, PK100 (00215308)
- WEISS INSTRUMENTS Weiss Instruments E35-75BS Lead-Free Brass Thermowell DVU Thermometers - 3/4" NPT x 3-1/2" Socket (E35-75BS)
- BOSCH Bat 135 Battery Tester, Integrated Pri (BOS1699200244)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" UNO Pressure Gauge, 1/4" NPT, Dry, 0/4000 PSI, Lower Mount, 501D-UNO-204Q (501D-UNO-204Q)
- ASHCROFT Pressure Gauge, 0 to 60 psi (351130FD25SXCYLM60PSID)
- ASHCROFT Pressure Gauge, 0 to 50 In H2O (351132FD25SXCYLM50IWD)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ASHCROFT Pressure Gauge, 0 to 200 In H2O (351132FD25SXCYLM200IWD)
- ASHCROFT Pressure Transducer, +/-8 In WC (GC527F0242CD8IWL)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 100 In H2O (2100)
- Ashcroft Differential Pressure Gauges