Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 301084S02L200C4
Zoro # G8706022
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Water and Wastewater Pressure Control, Water Pressure Testing, Specialized OEM Equipment, Food and Dairy, Sanitary / Pharmaceutical, Test and Validation, Calibration Labs, Field Inspection
- Includes Nylon Pouch with Carry Strap
- Range 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 301084S02L200C4
- Zoro # G8706022
- UPC # 723259396013
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3-1/4" |
Dial Size (In.) | 3 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 in |
Case Diameter | 3.25 in |
Nominal Dial Size | 3 in |
Case Depth | 1.468 in |
Process Connection Size | 1/4 in |
Description
Pressure Gauge, Gauge Type Test, Dial Size (In.) 3, Range 0 to 200 Psi, Connection Size 1/4" NPT, Connection Location Lower, Smallest Graduation (PSI) 2, Accuracy (%) +/-0.5, Case Material 316 Stainless Steel, Socket Material 316 SS, Tube Material 316 SS, Lens Material Glass, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Calibration Certificate NIST With Data, Series 1084, Includes Nylon Carrying Pouch, Manufacturers Warranty Length 1 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 3 In, +25 to +50 C, 7 Day, PK60 (C316)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" Mount (101D-204CC)
- WINTERS Thermometer 9" Alum Vari, 0-120F/C (TIM102A)
- TRERICE Digital Solar Powered Thermometer, Blue (SX9560405)
- ASHCROFT 3-1/2IN 1/4IN 0-2500KPA NPT PRESSURE GAUGE (35-1009SW-02L 0/2500KPA)
- ASHCROFT Pressure Gauge (45W1000 H 02L XZG 200#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 100 PSI)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B200)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL100)
- POWERMATE Pressure Gauge, 1.5", 160 PSI, 1/8" Bottom (032-0121RP)
- Ashcroft Pressure Gauges