Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 20 in wc, 1/2 in MNPT, Plastic, Black
Mfr # 1188S
Zoro # G6128665
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Gas or Liquid That Do Not Crystalize and Corrode 316 Stainless Steel Alloy
- Gauge Application For Oil & Gas, Wastewater, & Process Applications
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 1188S
- Zoro # G6128665
- UPC # 723259087751
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Diameter | 5.38 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/2 in |
Case Depth | 3.44 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 5.812 in |
Description
Pressure Gauge, Low Pressure Process, 4-1/2 In., 0 to 20 In. H20 and 0 to 12 oz., Connection Size 1/2 In. NPT, Connection Location Lower, Smallest Graduation 1 In. H2O, Graduations 2 In. H2O, Accuracy +/-1 Percent, Case Material Phenolic, Case Color Black, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With None/Field Fillable, Lens Material Glass, Ring Material Polypropylene, Operating Temp. Range -40 Degrees to 200 Degrees F, Characteristics Micrometer Pointer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402K)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-200PSI (TL20-200-4L)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF7)
- STARRETT Hammer (815)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Plastic, Black (1188S)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L160#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL200)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L100#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L60#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG30)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (LFC-224-6000-G)
- Ashcroft Pressure Gauges