Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 351009AW02L15#
Zoro # G8516243
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 0 to 15 psi
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 351009AW02L15#
- Zoro # G8516243
- UPC # 759426945937
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.89" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 3.89 in |
Nominal Dial Size | 3 1/2 in |
Case Depth | 1.25 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (201032S75L30#)
- PCE INSTRUMENTS Environmental Wind Meter (PCE-423N)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Brnz, 1-1/2In (SFI-100-1-1/2)
- FLUKE Wireless Industrial System (FLK-3000FC I)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Black (601082AS02L60C4)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L2000#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L300#)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 600#)
- ASHCROFT Digital Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (DG2531L0NAM02L60#-XCYLM)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P9S901461)
- Ashcroft Pressure Gauges