Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black
Mfr # 35W1005PH02L15#
Zoro # G8516015
original price:
$20.70
14% off
new price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application General-Purpose Case
- Range 0 to 15 psi
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 35W1005PH02L15#
- Zoro # G8516015
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 4.54" |
Diameter | 3.70" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 3 1/2 in |
Case Depth | 1.14 in |
Case Diameter | 3.7 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Chart 7 Day -30 DegreeC/10 Degree C, PK60 (CR87-17)
- WINTERS Thermometer, Analog, 30 to 250 deg, 3/4in (TSW174-SWLF.)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, Frt Flange (PRO-204L-254D)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CC)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L160#)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L5000#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 15 PSI)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Plastic, Black (1188S)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02LV/15#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279AS04L100#)
- PIC GAUGES Gauge, 2", 30/0 VAC, 1/4"LM, SS (PRO-301D-204A-01)
- Ashcroft Pressure Gauges