Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 15 In H2O
Mfr # 451134EDRQMXCYLM15IWD
Zoro # G1413036
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts PTFE / Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXCYLM15IWD
- Zoro # G1413036
- UPC # 783029143186
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Case Diameter | 4.72 in |
Nominal Dial Size | 4 1/2 in |
Case Depth | 3.76 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts PTFE / Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 15, Gauge Accuracy +/-3.00 Percent, Body Material Glass Filled Nylon, Gauge Primary Range Smallest Graduation 0.3, Diaphragm Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402M-01)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity with NIST Calibration Certificate (C-383-NIST)
- SSI Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (MG-15-A-9V-R)
- TAYLOR Therm Wireless Humidity (1731)
- ASHCROFT Pressure Transducer, +/-8 In WC (GC527F0242CD8IWL)
- ASHCROFT Pressure Gauge, 0 to 60 psi (351130FD25SXCYLM60PSID)
- ASHCROFT Pressure Gauge, 0 to 8 In H2O (451134EDRQMXCYLM8IWD)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- DWYER INSTRUMENTS Dwyer Gauge 2001Asf (2001-ASF)
- Ashcroft Differential Pressure Gauges