Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02L1000#
Zoro # G8516444
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 0 to 1000 psi
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 251009SW02L1000#
- Zoro # G8516444
- UPC # 759426942301
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Depth | 1.25 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.75 in |
Manufacturer Warranty Length | 5 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0-100 psi, 1/4"LM, 316SS (PRO-301L-404E)
- ASHCROFT Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Plastic, Black (25 1490A 02L 20 OZ/H2O)
- UEI TEST INSTRUMENTS Inlet Tube/Probe Connecter (17631)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/30)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L300#)
- ASHCROFT Pressure Gauge (302089SD02L5000#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B15)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L30#)
- ASHCROFT ASHCROFT 35-1009-AWL-02L-1000 3-1/2IN 1/4IN 0-1000PSI NPT PRESSURE GAUGE (35-1009-AWL-02L-1000)
- DIXON Standard Dry Gauge, 0 to 15 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC200)
- Ashcroft Pressure Gauges