Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009AW02L1000#
Zoro # G8516207
original price:
$70.45
10% off
new price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.0%
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 251009AW02L1000#
- Zoro # G8516207
- UPC # 759426954199
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 2.75 in |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.25 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0-15psi, 1/4"Lower Mt, Case/Bez (701L-254B)
- WINTERS Ammonia Gauge 4", 1/4" Lm 30-0-150 psi/F (PAM1701)
- FLUKE Retractable Tip Test Lead, 56-1/2 In. L (TL175)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 10K psi (NV-SS-1/4-HS-180-FXF)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L400#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L30#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B30)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L1000#)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 200#)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254N)
- Ashcroft Pressure Gauges