Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 301084S02L100C4
Zoro # G8706013
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Water and Wastewater Pressure Control, Water Pressure Testing, Specialized OEM Equipment, Food and Dairy, Sanitary / Pharmaceutical, Test and Validation, Calibration Labs, Field Inspection
- Includes Nylon Pouch with Carry Strap
- Range 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 301084S02L100C4
- Zoro # G8706013
- UPC # 723259431813
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3-1/4" |
Dial Size (In.) | 3 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 in |
Case Depth | 1.468 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 in |
Case Diameter | 3.25 in |
Description
Pressure Gauge, Gauge Type Test, Dial Size (In.) 3, Range 0 to 100 Psi, Connection Size 1/4" NPT, Connection Location Lower, Smallest Graduation (PSI) 1, Accuracy (%) +/-0.5, Case Material 316 Stainless Steel, Socket Material 316 SS, Tube Material 316 SS, Lens Material Glass, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Calibration Certificate NIST With Data, Series 1084, Includes Nylon Carrying Pouch, Manufacturers Warranty Length 1 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Digital Manometer, +/-101.5 psi, LCD (665)
- BEL-ART H-B® B60900-1600 DURAC® Calibrated Electronic Stainless Steel Stem Thermometer (B60900-1600)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP607WBW)
- ASHCROFT Digital Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (DG2531L0NAM02L60#-XCYLM)
- ASHCROFT Pressure Gauge (M-15DDG-01B-1500S750-XULZG)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 5000)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451259SD04L60#)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray (302074SD02L100BL)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B30#)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 600 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled (25-901-SST-600-psi/kPa)
- Ashcroft Pressure Gauges