Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Plastic, Black
Mfr # 451259SD04L/50312SS04TXCG100#
Zoro # G2832934
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in FNPT
- Gauge Application Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
- Includes 316 Stainless Steal Seal with Flushing Connection
- Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451259SD04L/50312SS04TXCG100#
- Zoro # G2832934
- UPC # 783156557184
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in FNPT |
Diameter | 5.81" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.81 in |
Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.37 in |
Case Depth | 3.36 in |
Seal Connection Size | 1/2 in |
Process Connection Size | 1/2 in |
Description
Pressure Gauge,4-1/2" Nominal Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L30#-)
- UNIWELD Charging Device, Visible Vapor, 1/4" Flare (VV1)
- FLUKE Elbow for Test Port, Angle (P5543)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL3000)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG200#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG60#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL600)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L30#)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF60#/VAC)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL 200#)
- ASHCROFT Pressure Gauge (451009S04L60#)
- Ashcroft Pressure Gauges