Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 10 In H2O
Mfr # 451134EDRQMXCYLM10IWD
Zoro # G3487321
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts PTFE / Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXCYLM10IWD
- Zoro # G3487321
- UPC # 783029143179
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 4 1/2 in |
Case Depth | 3.76 in |
Process Connection Size | 1/8 in |
Case Diameter | 4.72 in |
Manufacturer Warranty Length | 5 yr |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts PTFE / Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 10, Gauge Accuracy +/-3.00 Percent, Body Material Glass Filled Nylon, Gauge Primary Range Smallest Graduation 0.25, Diaphragm Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Alligator Clips, 3-1/5 In. L, 10A, PR (5914)
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.25.1000.L)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL15)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- ASHCROFT Pressure Gauge, 0 to 50 In H2O (351132FD25SXCYLM50IWD)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- ASHCROFT Pressure Gauge, 0 to 200 In H2O (351132FD25SXCYLM200IWD)
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter (IXLDP)
- ASHCROFT Pressure Transducer, +/-8 In WC (GC527F0242CD8IWL)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 1 In to 0 to 1 In H2O (2302)
- Ashcroft Differential Pressure Gauges